Platform steps mobile, single-sided access 6

Article no.: 966220 6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of steps including platform Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Platform height without railing 1.44 m
Platform width 600 mm
Platform depth 800 mm
Footprint width 0.93 m
Footprint depth 1.81 m
Rung/step depth 200 mm
Step inclination 60 degrees
Number of castors with parking brake 2
Number of castors without parking brake 2
Castors ⌀ 125 mm
Number of steps including platform 6
with platform railings yes
Type of step Step
Knee bar yes
Accessibility single-sided
Weight 38.4 kg
Standard DIN EN 131-7
Two hands free principle yes
Type of product Platform steps

Identification numbers & Classifications

Article number 966220 6
EAN / GTIN 4003866419746
Manufacturer number 41974

Description

Version:

Comfortable platform steps with 200 mm deep treads (60° angle of inclination). Spacious platform (600×800 mm) with platform guardrail (at a height of 1.00 m) and bars at foot and knee levels. Four sprung castors ⌀ 125 mm (2 with parking brakes).

Standard:

DIN EN 131-7

Note:

  • Handrail not included. Please order as additional item No. 966225.
  • Delivered as components for easy self-assembly. Delivered unassembled.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart