{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ladders and platforms load capacity | 300 kg | |
Working height approx. | 2.25 m; 2.5 m; 2.75 m | |
Platform height without railing | 0.25 m; 0.48 m; 0.73 m | |
Footprint width | 1.71 m; 2 m; 2.2 m | |
Footprint depth | 0.73 m | |
Rung/step depth | 65 mm | |
Rollers | yes | |
Type of step | step | |
height-adjustable | yes | |
Weight | 24.5 kg | |
Type of product | Work platform |
Article number |
966205 1
Copy |
|
EAN / GTIN |
4031405304147
Copy |
|
Manufacturer number |
30414
Copy |
|
Manufacturer/responsible person | MUNK GmbH, Rudolf-Diesel-Strasse 23, 89312 GÜNZBURG, Germany, www.munk-group.com |