Work platform with steps with spring-loaded castors, for flexible usage location, mobile

Article no.: 966145 1
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Number of steps without platform Unit price incl. VAT

Availability

  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Usable height 430 mm
440 mm
Rollers yes
Number of steps without platform 1
Material of wheels Polyamide, acetal resin
Metal rollers no
Step surface serrated, non-slip
Weight 2.6 kg
Standard DIN EN 14183
Type of product Mobile step stool

Identification & Classification

Article number 966145 1
Copy
EAN / GTIN 4003866409181
Copy
Manufacturer number 40918
Copy
Manufacturer/responsible person Zarges GmbH, Zargesstraße 7, 82362 WEILHEIM, Germany, www.zarges.com

Description

Version:

Serrated non-slip standing surface.
Safe positioning by patented automatic locking mechanism and non-slip rubber lip.
Load capacity 150 kg.

Standard:

DIN EN 14183.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart