USB hub, jack cable and SENSOMASTER 4 software

Article no.: 96583630
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Data cable

    Identification numbers & Classifications

    Article number 96583630
    EAN / GTIN 4018754288922
    Manufacturer number 96583630
    L-Number L60010 6139

    Description

    Description:

    • SENSOMASTER 4 software for all STAHLWILLE electronic torque wrenches
    • Self-explanatory thanks to an intuitive user interface with a clear tab structure
    • Easy and fast programming of electronic torque wrenches
    • Enables extensive evaluations, something within the framework of quality assurance
    • Reading out the stored key data and stored screw connections:
    · Fitting identification number
  • · Tool serial number
  • · Date and time of the tightening process
  • · Set torque or set angle of rotation
  • · Tripping torque
  • · Tightening torque or angle of rotation reached
  • · Tolerances
  • · Screw case evaluation
  • ;
    • Save the fittings to a database
    • Delete and print marked fittings from the database
    • Export the displayed fittings to different formats (*.XLS, *.CSV, *.ODG)
    • User Management
    • Set a new PIN code
    • Delete the fittings stored in the key
  • System requirements:
  • ;
    • PC
    • Microsoft Windows XP
    • USB port

    Feature:

    • L [m]: 1,5 m
    • Weight: 65 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart