Service MANOSKOP torque wrench w.mount for insert tools No. 730 Fix Values only for in-lb 180-900in lb Inside square stitch size 9 x 12 mm L. 386mm

Article no.: 96583010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 96583010
    EAN / GTIN 4018754269792
    Manufacturer number 96583010
    L-Number L60010 6405

    Description

    Description:

    • For work in series production
    • The control knob can be unscrewed after the tripping torque has been set - this prevents the target torque from being accidentally changed
    • The supplied TORX® TAMPER-RESISTANT locking screw also protects against tampering. As well as the enclosed adhesive seals. No adjustment possible without breaking the seal
    • triggering
    • No reset to ″0″ is required, as the measuring element is only loaded during tightening
    • Receptacle for interchangeable plug-in tools
    • QuickRelease security interlock
    • Quick, precise adjustment with QuickSelect quick adjustment
    • Double stop signal
    • Very easy to read dual scale with color distinction of N·m/ft·lb or ft·lb/in·lb
    • Tighten to the left by turning the plug-in tools over
    • Continued load after tripping or loads against the operating direction, e.g. when screws are stuck, do not affect the tripping mechanism, which is thus protected against damage
    • 2-component handle with easy-to-use green soft zone (resistant to oils, greases, fuels, brake fluids and Skydrol)
    • Calibration with the perfectControl® calibration device No. 7794 or the calibration device No. 7706. If necessary Recalibration without disassembly
    • Certificate according to DIN EN ISO 6789-2:2017
    • DBGM
    • In the sturdy plastic box (size 80-100 in the steel box)
    • Display deviation ± 3%

    Feature:

    • Fine scale division: 5 in·lb
    • Gr.: a/10
    • Height mm (h): 23 mm
    • Length [mm): 386 mm
    • LF: 336 mm
    • Measuring range ft-lb: 15-75 ft·lb
    • Measuring range in-lb: 180-900 in·lb
    • Scale division [E1]: 100 in·lb
    • Scale division [E2]: 2,5 ft·lb
    • SF: 17,5 mm
    • Size hex. drive [inner square]: 9 x 12 mm
    • Weight: 988 g
    • Weight with box: 1790 g
    • Width mm (b): 28 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart