VDE MANOSKOP® torque wrench Model 730R VDE Measuring r. 4-25N·m Drive 3/8 L. 337mm

Article no.: 96550125
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Drehmomentschlüssel

Identification numbers & Classifications

Article number 96550125
EAN / GTIN 4018754271894
Manufacturer number 96550125

Description

Description:

VDE-DREHMOMENTSCHLUESSEL
- click-type with a dual stop signal
- with 3/8″ insertion ratchet
- replacement of the 725QR VDE insertion ratchet without retesting the insulation
- QuickRelease safety lock
- fast, precise setting thanks to QuickSelect quick adjustment
- double insulation, for VDE-compliant work under voltage up to 1000V (in accordance with IEC 60900)
- with insulating torque wrench cover made of glass fibre reinforced polyamide plastic
- the cover is resistant to all liquids such as B. alkalis, fuels or oils
- Very easy-to-read dual scale with colour-coded differentiation of N-m/ft-lb
- No need to reset to ″0″ as measuring element is only loaded when tightening
- Low-wear release mechanism
- Re-adjustment without disassembly and without re-testing the insulation
- Calibration certificate in accordance with DIN EN ISO 6789-2: 2017
- Display deviation ± 3 %

Feature:

  • Scale division N·m: 2 N·m
  • Scaling in·lb: 10 in·lb
  • Measuring range N·m: 4-25 N·m
  • Measurement range ft·lb: - ft·lb
  • Measurement range in·lb: 40-220 in·lb
  • Outboard driven square (in.): 3/8
  • b1: 35 mm
  • b2: 45 mm
  • DIN: DIN EN ISO 6789-2:2017
  • Fine scale division: 0.2 N·m
  • Size: 2.5
  • Tool holder size [internal square]: 9 x 12 mm
  • Height mm (h1): 30 mm
  • Height mm (h2): 56 mm
  • Length mm (L): 337 mm
  • LF: 253.5 mm
  • SF: 28 mm
  • Weight (g): 1030 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart