Pair of multi-function armrests height adjustable for Work-Tec and Work-Tec plus

Article no.: 965388
Set price 2 Piece (69.36 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
66 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Work-Tec
Height adjustment 110 mm
Depth adjustment 40 mm
lateral adjustment 50 mm
Material of armrests Plastic
Pivot range 45 degrees
Type of product Arm rest

Identification numbers & Classifications

Article number 965388
EAN / GTIN 4016849095813
Manufacturer number 9353

Description

Version:

For stress relief of the arms and upper body, the 4D armrests are adjustable in height (110 mm), width (50 mm) and depth (60 mm), and also adjustable in respect of the angle (45°).

Application:

Armrests for work chairs Base-Tec, Work-Tec and Work-Tec plus No. 965300965329.
Not ESD conductive.
Not for beech marine ply types No. 965330965332.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart