MULTIPOWER 1500N·m Inside square 1/2″

Article no.: 96531500
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification & Classification

Article number 96531500
Copy
EAN / GTIN 4018754224715
Copy
Manufacturer number 96531500
Copy
L-Number L60010 5445
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Extremely compact design
  • lightweight and handy
  • with ratchet function
  • Working angle 8°
  • With rotation angle scale
  • Use with a torque wrench with a fixed 1/2″ square
  • Patents pending
  • In the carrying case
  • Included in delivery: 3 hexagon inserts SW 30; 32; 36 mm, 1 insert with 1″ outer square, 1 reaction arm 400 mm
  • Display deviation ± 5%

Feature:

  • Gear ratio: 5,62 : 1
  • Height mm (h): 30 mm
  • Length [mm): 165 mm
  • max. input capacity E1: 300 N·m
  • max. input capacity E2: 221 ft·lb
  • max. output capacity E1: 1500 N·m
  • max. output capacity E2: 1106 ft·lb
  • Square drive [inch]: 1/2 ″
  • Torque ratio: 1 : 5
  • Weight: 1890 g
  • Weight with box: 3630 g
  • Width mm (b): 105 mm

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart