Transducers laboratory 80N·m-800N·m Inside square3/4″ D.156mm

Article no.: 96524080
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque testing device

Identification numbers & Classifications

Article number 96524080
EAN / GTIN 4018754239429
Manufacturer number 96524080
L-Number L60010 5129

Description

Description:

  • Patented
  • For laboratory use
  • With optimized measuring ranges
  • For calibration of torque wrenches and torque screwdrivers
  • To be used with perfectControl® Calibration Device No. 7794 or Calibration Device No. 7706
  • High accuracy thanks to measured value preparation and digitization directly in the measured value transducer
  • With high-quality precision connector with self-locking
  • Insensitive to lateral forces due to particularly flat form.
  • With DAkkS calibration certificate
  • max. Display deviation ± 0.5% of the measured value
  • More detailed information on request
  • Supplied in a sturdy plastic box

Feature:

  • Display deviation +- 0.25% of meas. ft-lb: 118-590
  • Display deviation +- 0.25% of meas. in-lb: 1416-7081
  • Display deviation +- 0.5% of meas. ft-lb: 59-590
  • Display deviation +- 0.5% of meas. in-lb: 708-7081
  • Display deviation +- 0.5% of meas. value (mm) N-m: 80-800
  • Diameter (mm): 156 mm
  • Gr.: 80
  • MA N-m: 80 N·m
  • Nominal value N-m: 800 N·m
  • Square drive [inch]: 3/4 ″
  • Weight: 4846 g
  • Weight with box: 5507 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart