Torque tester SENSOTORK No.7707-2-1W 3) N·m

Article no.: 96521083
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque testing device

Identification numbers & Classifications

Article number 96521083
EAN / GTIN 4018754181162
Manufacturer number 96521083
L-Number L60010 3775

Description

Description:

  • Electronic test device for torque wrenches, consisting of:
    • Transducer (patented)
    • Retainer
    • Display unit (DBGM)
    • Stand to display unit (with cable 1.5 m)
    • Coiled cable
    • Power supply (110 V-230 V with interchangeable socket adapters) or direct connection to 12 V car power supply
    • Square adapter (No. 7707-2W, No. 7707-2-1W, No. 7707-3-2W, No. 7707-2W)
    • Mounting kit for horizontal and vertical test positions
    • For right- and left-hand measurements
    • Units of measurement: N·m, ft·lb, in·lb
    • The easily replaceable transducers are secured in the mount with a QuickRelease safety lock.
    • Low lateral forces due to flat transducers
    • Automatic detection of the transducers
    • Versatile and easy to use thanks to horizontal or vertical test position and variable positioning of the display unit
    • Additional tripod with 1.5 m cable for holding the display unit for better optical tracking when testing long torque wrenches
    • Extremely wide measuring range from approx. 2% to 100% of nominal value
    • The software no. 7759-4 incl. USB adapter and jack plug cable allows the measured values to be transferred to a PC (without additional external power source, power supply from the PC)
    • When recalibrating the individual transducers, the test device remains operational on site
    • Wide range of applications (- 20 °C to + 60 °C)
    • Complies with DIN 51309, class 2 and the guideline DKD-R 10-8
    • With certificate
    • Supplied in a sturdy plastic box
    QuickRelease
    • Quick change and secure hold of the various transducers with QuickRelease safety lock
    Interchangeable square adapters:
    For different drive sizes, interchangeable square adapters are integrated within the mounting block

Feature:

  • Height mm (h): 375 mm
  • Height mm (h1): 79 mm
  • Height mm (h2): 215 mm
  • Measuring range N-m: 4-200 N·m
  • No.: 7707-2-1W 3)
  • Square drive [inch]: 1/2 ″
  • t: 180 mm
  • Weight: 7511 g
  • Weight with box: 10975 g
  • Width mm (b): 180 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart