Transducer 4N·m-200N·m Inside square1/2″ D.120mm

Article no.: 96521023
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque testing device

Identification numbers & Classifications

Article number 96521023
EAN / GTIN 4018754224401
Manufacturer number 96521023
L-Number L60010 6013

Description

Description:

  • Patented
  • For calibration of torque wrenches and torque screwdrivers
  • High accuracy thanks to measured value preparation and digitization directly in the measured value transducer
  • Insensitive to lateral forces due to particularly flat form.
  • To be used as part of the calibration equipment
  • With certificate
  • Supplied in a sturdy plastic box

Feature:

  • Display deviation +- 0.5% of meas. ft-lb: 15-148
  • Display deviation +- 0.5% of meas. in-lb: 177-1770
  • Display deviation +- 0.25% of meas. ft-lb: 30-148
  • Display deviation +- 1% of measured value ft-lb: 3-148
  • Display deviation +- 1% of measured value in-lb: 35-1770
  • Display deviation +- 0.25% of meas. in-lb: 354-1770
  • Display deviation +- 1% of measured value N-m: 4-200
  • Diameter (mm): 120 mm
  • MA N-m: 4 N·m
  • Measuring range N-m: 4-200 N·m
  • No.: 7723-1
  • Nominal value N-m: 200 N·m
  • Square drive [inch]: 1/2 ″
  • Weight: 2983 g
  • Weight with box: 3605 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart