TORSIOTRONIC® Model TORSIOTRONIC® 10/29 NO BATTERY 28 pcs.

Article no.: 96510001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 96510001
EAN / GTIN 4018754347278
Manufacturer number 96510001

Description

Description:

- indicating and click-type
- integrated bit ratchet with 80 teeth for a working angle of just 4, 5° and thus particularly fine-grained working - ideal for hard-to-reach bolted joints
- after click-type operation, the slipping mechanism prevents the set tightening torque from being unintentionally exceeded and the screw from being overtightened
- clear display of all relevant information on a bright and battery-saving OLED colour display - easy to read colour display - readable from virtually any angle
- visual assessment of screw tightening using traffic light colours in the display and LEDs on the side
- display in various languages
- long battery life with battery-saving standby mode. The 18650 Li-ion battery is not included in the scope of delivery.
- Memories up to 2. 500 tightening operations and sequences for later readout and documentation on the PC using the integrated micro USB interface
- Target torque and tolerances for evaluating the measured value can be set individually
- Short familiarisation time thanks to almost self-explanatory operating elements and an easy-to-understand menu structure
- Three operating modes (Click, Track, Peak Hold)
- Optical, acoustic and haptic stop signal
- the ergonomically optimised ball handle enables fatigue-free working and is resistant to oils, greases, fuels, brake fluids and Skydrol
- left and right-hand tightening
- with 1/4″ square drive (6, 3 DIN 3120/ISO 1174-1) for mounting 1/4″ sockets
- with 1/4″ square socket in the handle end (6.3 DIN 3120/ISO 1174-1) for mounting a 1/4″ T-handle
- Units of measurement: cN-m, N-m, ft-lb, in-lb, in-oz
- Included in the scope of delivery: SensoMaster 4 software, USB cable, bit holder, T-handle (size 10)
- patented
- certified in accordance with DIN EN ISO 6789-2:2017
- in a sturdy plastic case
- Display deviation ± 4 %

Feature:

  • Measuring range N·m: 1-10 N·m
  • Measuring range CN·m: 100-1000 cN·m
  • Measurement range ft·lb: 0.7-7.3 ft·lb
  • Measurement range in·lb: 8.8-88.5 in·lb
  • Measurement range in·oz: 141-1417 in·oz
  • Number of tools: 28 pc.
  • DIN: DIN 3120 / ISO 1174-1
  • Length mm (L): 317 mm
  • Weight (g): 2000 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart