Electronic torque wrench w.permanently installed fine-tooth ratchet No. 701/2 Values only for in-lb 1-20Nm Output 1/4″ L. 210mm

Article no.: 96504602
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Akkubetrieben
Type of product Torque Wrench

Identification numbers & Classifications

Article number 96504602
EAN / GTIN 4018754280919
Manufacturer number 96504602
L-Number L60010 6322

Description

Description:

  • Displaying
  • Very slim and compact design for small torques from 1 N·m.
  • Units of measurement: N·m, CN·m, ft·lb, in·lb
  • Measurement independent of the point of force application
  • Additional functions with SENSOMASTER 4 software (not included, free download at www.stahlwille.com):
· Screw case adjustable
  • · Evaluation of the screwdriving process by colored LEDs, buzzer and vibration
  • · Calibration interval adjustable
  • · Documentation-ready
    • Delivery with 3.6 V lithium battery, type 14500, packed according to UN3091, class 9
    • Calibration with the perfectControl® calibration device No. 7794 or the calibration device No. 7706. If necessary Recalibration without disassembly
    • Certificate according to DIN EN ISO 6789-2:2017
    • In a sturdy plastic box
    Display deviation ± 4%
  • Feature:

    • External square drive (inch): 1/4″
    • Height mm (h): 60 mm
    • Height mm (h1): 26 mm
    • Height mm (h2): 10 mm
    • Length [mm): 210 mm
    • LF: 160 mm
    • MA N-m: 1 N·m
    • Measuring range cN-m: 100-2000 cN·m
    • Measuring range N-m: 1-20 N·m
    • Nominal value N-m: 20 N·m
    • Scale division [E1]: 0,7-15 ft·lb
    • Scale division [E2]: 9-180 in·lb
    • Weight: 132 g
    • Weight with box: 700 g
    • Width mm (b): 22,6 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart