Service MANOSKOP torque wrenches w.permanently installed fine-tooth ratchet No. 730NR Values only for in-lb 15-75ft lb Output 1/2″ L. 420mm

Article no.: 96503110
Copy
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length L 420 mm
Square drive 1/2 in
Type of product Torque Wrench

Identification & Classification

Article number 96503110
Copy
EAN / GTIN 4018754229383
Copy
Manufacturer number 96503110
Copy
L-Number L60010 5149
Copy
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • triggering
  • No reset to ″0″ is required, as the measuring element is only loaded during tightening
  • Ratchet with QuickRelease safety lock
  • Quick, precise adjustment with QuickSelect quick adjustment
  • Double stop signal
  • Very easy to read dual scale with color distinction of N·m/ft·lb or ft·lb/in·lb
  • Continued load after tripping or loads against the operating direction, e.g. when screws are stuck, do not affect the tripping mechanism, which is thus protected against damage
  • 2-component handle with easy-to-use green soft zone (resistant to oils, greases, fuels, brake fluids and Skydrol)
  • Calibration with the perfectControl® calibration device No. 7794 or the calibration device No. 7706. If necessary Recalibration without disassembly
  • Certificate according to DIN EN ISO 6789-2:2017
  • DBGM
  • In the sturdy plastic box (size 65 in the steel box)
Display deviation ± 4%

Feature:

  • b1: 28 mm
  • b2: 33 mm
  • External square drive (inch): 1/2″
  • Fine scale division: 0,5 N·m
  • Gr.: 10 FK
  • Height mm (h): 70 mm
  • Height mm (h1): 23 mm
  • Height mm (h2): 24 mm
  • Length [mm): 420 mm
  • LF: 336,5 mm
  • Measuring range ft-lb: 15-75 ft·lb
  • Measuring range N-m: 20-100 N·m
  • Scale division [E1]: 10 N·m
  • Scale division [E2]: 2,5 ft·lb
  • Weight: 1146 g
  • Weight with box: 1934 g
  • Width mm (b): 95 mm

Downloads & documents

Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Sign in to your Account

To shopping cart