Service MANOSKOP torque wrenches w.permanently installed fine-tooth ratchet No. 730NR QR Values only for in-lb 20-100Nm Output 1/2″ L. 428,5mm

Article no.: 96502110
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 96502110
EAN / GTIN 4018754180509
Manufacturer number 96502110
L-Number L60010 3687

Description

Description:

  • triggering
  • No reset to ″0″ is required, as the measuring element is only loaded during tightening
  • Ratchet with QuickRelease safety lock
  • Quick, precise adjustment with QuickSelect quick adjustment
  • Double stop signal
  • Very easy to read dual scale with color distinction of N·m/ft·lb or ft·lb/in·lb
  • Continued load after tripping or loads against the operating direction, e.g. when screws are stuck, do not affect the tripping mechanism, which is thus protected against damage
  • 2-component handle with easy-to-use green soft zone (resistant to oils, greases, fuels, brake fluids and Skydrol)
  • Calibration with the perfectControl® calibration device No. 7794 or the calibration device No. 7706. If necessary Recalibration without disassembly
  • Certificate according to DIN EN ISO 6789-2:2017
  • DBGM
  • In a sturdy plastic box
Display deviation ± 4%

Feature:

  • b1: 28 mm
  • b2: 29 mm
  • External square drive (inch): 1/2″
  • Fine scale division: 0,5 N·m
  • Gr.: 10QR FK
  • Height mm (h): 70 mm
  • Height mm (h1): 23 mm
  • Height mm (h2): 14,5 mm
  • Length [mm): 428,5 mm
  • LF: 346,5 mm
  • Measuring range ft-lb: 15-75 ft·lb
  • Measuring range N-m: 20-100 N·m
  • Scale division [E1]: 10 N·m
  • Scale division [E2]: 2,5 ft·lb
  • Weight: 1129 g
  • Weight with box: 1554 g
  • Width mm (b): 92 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart