Service/Series MANOSKOP torque wrench w.mount for insert tools No. 730D Values only for in-lb 100-1000Nm Output L. 1344mm

Article no.: 96502100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 96502100
EAN / GTIN 4018754240104
Manufacturer number 96502100
L-Number L60010 5112

Description

Description:

  • Sensable and audible trigger signal
  • Receptacle for interchangeable plug-in tools
  • QuickRelease security interlock
  • Quick adjustment via convenient keyboard
  • Automatically correct tightening torque after input of a deviating stub dimension
  • Overload protection by acoustic and visual warning signal
  • No unintentional adjustment by automatic key lock
  • Display function also for left-hand torques
  • Units of measurement: N·m, ft·lb, in·lb
  • Different tolerance limits can be set depending on the screw case
  • Visual evaluation of the screw case by green and red display
  • Additional backup of the presets (function mode, trigger or Setpoint, unit of measure, tolerance value, save, deviating point dimension) by PIN code
  • Storage of up to 7,500 screw data
  • USB interface
  • Automatic notification of the next calibration date
  • Calibration with the perfectControl® calibration device No. 7794 or the calibration device No. 7706
  • 2-component handle with easy-to-use green soft zone (resistant to oils, greases, fuels, brake fluids and Skydrol)
  • Certificate according to DIN EN ISO 6789-2:2017
  • In the sturdy plastic box (size 40-100 in the steel box)
  • Patented
  • Supplied with 2 mignon batteries 1.5 V. AA/LR6, 1.2 V, mignon NiMH batteries can be used.
Display deviation ± 2%, ± 1 digit

Feature:

  • Setting display resolution ft-lb: 1,0/1,0 ft·lb
  • Setting-display resolution N-m: 1,0/1,0 N·m
  • Adjustment display resolution in-lb: 10/1,0 in·lb
  • Battery type: Mignon (AA) 1.5V
  • Gr.: 100
  • Height mm (h): 25,6 mm
  • Length [mm): 1344 mm
  • LF: 1341 mm
  • MA N-m: 100 N·m
  • Measuring range ft-lb: 74-750 ft·lb
  • Measuring range in-lb: 900-9000 in·lb
  • Measuring range N-m: 100-1000 N·m
  • Nominal value N-m: 1000 N·m
  • SF: 55 mm
  • Size hex. drive [inner square]: 22 x 28 mm
  • Weight: 4995 g
  • Weight with box: 11000 g
  • Width mm (b): 30,6 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart