Service/Series MANOSKOP torque wrenches w.reversible ratchet insert tool No. 730DR Values only for in-lb 65-650Nm Output 3/4″ L. 977mm

Article no.: 96502065
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 96502065
    EAN / GTIN 4018754240081
    Manufacturer number 96502065
    L-Number L60010 5433

    Description

    Description:

    • Sensable and audible trigger signal
    • Receptacle for interchangeable plug-in tools
    • QuickRelease security interlock
    • Quick adjustment via convenient keyboard
    • Automatically correct tightening torque after input of a deviating stub dimension
    • Overload protection by acoustic and visual warning signal
    • No unintentional adjustment by automatic key lock
    • Display function also for left-hand torques
    • Units of measurement: N·m, ft·lb, in·lb
    • Different tolerance limits can be set depending on the screw case
    • Visual evaluation of the screw case by green and red display
    • Additional backup of the presets (function mode, trigger or Setpoint, unit of measure, tolerance value, save, deviating point dimension) by PIN code
    • Storage of up to 7,500 screw data
    • USB interface
    • Automatic notification of the next calibration date
    • Calibration with the perfectControl® calibration device No. 7794 or the calibration device No. 7706
    • 2-component handle with easy-to-use green soft zone (resistant to oils, greases, fuels, brake fluids and Skydrol)
    • Certificate according to DIN EN ISO 6789-2:2017
    • In the sturdy plastic box (size 40-100 in the steel box)
    • Patented
    • Supplied with 2 mignon batteries 1.5 V. AA/LR6, 1.2 V, mignon NiMH batteries can be used.
    Display deviation ± 2%, ± 1 digit

    Feature:

    • Setting display resolution ft-lb: 1,0/0,1 ft·lb
    • Setting-display resolution N-m: 1,0/0,1 N·m
    • Adjustment display resolution in-lb: 10/1,0 in·lb
    • Battery type: Mignon (AA) 1.5V
    • External square drive (inch): 3/4″
    • Gr.: II/65
    • Height mm (h): 100 mm
    • Length [mm): 977 mm
    • MA N-m: 65 N·m
    • Measuring range ft-lb: 48-480 ft·lb
    • Measuring range in-lb: 580-5800 in·lb
    • Measuring range N-m: 65-650 N·m
    • Nominal value N-m: 650 N·m
    • Size hex. drive [inner square]: 22 x 28 mm
    • Weight: 3994 g
    • Weight with box: 9000 g
    • Width mm (b): 140 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart