Torque wrench set No. 730R/40/32 Quick 32pcs

Article no.: 96502053
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification & Classification

Article number 96502053
Copy
EAN / GTIN 4018754082018
Copy
Manufacturer number 96502053
Copy
L-Number L60010 3980
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • In the steel box
  • For general maintenance
Contents, 32-part:
  • 1 SERVICE-MANOSKOP® No. 730/40 Quick, 80-400 N·m.
  • 1 ratchet no. 735/20, reversible, 1/2″ external square drive
  • 1 Square insertion tool No. 734/20, 1/2″ external square drive
  • 7 Mouth insertion tools No. 731/40: 13; 15; 17; 19; 22; 27; 30 mm
  • 1 jaw insertion tool No. 3731/40, 24 mm
  • 7 ring insertion tools No. 732/40: 13, 15, 17, 19, 22, 24, 27 mm
  • 10 double hexagon inserts No. 50: 13; 14; 15; 17; 19; 22; 24; 27; 30; 32 mm
  • 4 tools, 1/2″ internal square drive:
  • · 1 Cross handle No. 506
  • · 1 Extension No. 509/10, 255 mm
  • · 1 Extension No. 509/5, 130 mm
  • · 1 Extension No. 509/2, 55 mm
  • Feature:

    • Number of tools: 32
    • Height mm (h): 60 mm
    • Length [mm): 640 mm
    • Weight: 9739 g
    • Width mm (b): 240 mm

    Direct purchase

    Add articles directly to the cart:

    Login

    Your contact person
    To shopping cart