Torque wrench MANOSKOP® Model 730R Quick Measuring r. 2-10N·m Drive 1/4 L. 250mm

Article no.: 96501054
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 96501054
EAN / GTIN 4018754339976
Manufacturer number 96501054

Description

Description:

- click-type
- no need to reset to ″0″ as the measuring element is only loaded during the tightening process
- mount for interchangeable insert/shell tools
- QuickRelease safety lock
- Flash adjustment with easy-to-operate clamping lever in the handle
- Ergonomically shaped, non-slip adjustment element with thumb recess
- Optimised ball handle for fatigue-free working
- Dual stop signal
- Double scale N-m/ft-lb or N-m/in-lb
- On request, also available as an N-m version only without double scale
- Left-hand tightening by turning the insert/shell tools
- Continued load after click-type operation or loads against the functional direction, e.g. in the case of tight screws, have an with tight screws, do not affect the release mechanism, which is thus protected from damage
- Calibration with the perfectControl® calibration device no. 7794 or the calibration system no. 7706. Readjustment without disassembly if necessary
- Certificate in accordance with DIN EN ISO 6789-2:2017
- Display deviation ± 4 %

Feature:

  • Measuring range N·m: 2-10 N·m
  • Outboard driven square (in.): 1/4
  • Width mm (b): 60 mm
  • DIN: DIN EN ISO 6789-2:2017
  • Height mm (h): 55 mm
  • Length mm (L): 250 mm
  • Weight (g): 480 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart