Bicycle tool set in textile bag Radset 701 L.230mm W.102mm H.40mm 17 pcs.

Article no.: 96500001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 96500001
EAN / GTIN 4018754343942
Manufacturer number 96500001

Description

Description:

- mobile bicycle workshop in practical textile bag with STAHLWILLE logo for easy and secure attachment to the frame
- high-quality bicycle tools for common screw profiles: Hexagon socket, hex and TORX®Top feature torque wrench no. 701/2*
- indicates with OLED display, monochrome
- very slim and compact design for small torques from 1 - 20 N-m
- Battery Li-Ion AA 3.7V / 800mAh includedContents 17-piece:1 SENSOTORK® No. 701/21 USB connection cable No. 7143 double open-ended spanners No. 12: 6 x 6; 7 x 7; 10 x 10 mm; 50 and 75° jaw position5 hexagon socket spanners 1/4″ No. 44 K: 3; 4; 5; 6; 8 mm5 TORX® screwdriver sockets 1/4″ No. 44 KTX: T10; T15; T20; T25; T271 mini QuickRelease fine-tooth ratchet 1/4″ No. 418QR: L. 90 mm1 QuickRelease extension 1/4″ No. 405QR: L. 54 mm1 Mini water pump pliers No. 6515: L. 125 mm*technical specifications see No. 701/2, 96504502

Feature:

  • Number of tools: 17 pc.
  • Width mm (b): 102 mm
  • Width internal: 85 mm
  • Height mm (h): 40 mm
  • Length mm (L): 230 mm
  • Internal length: 208 mm
  • Weight (g): 692 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart