{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of adhesive tape | single-sided | |
Backing material | Plastic film | |
Adhesive | Rubber / resin | |
Application | Marking | |
Colour | black | |
Length | 18.3 m | |
Width | 50 mm | |
Thickness | 0.7 mm | |
Type of product | Floor marking tape |
Article number |
964971 BLACK
Copy |
|
EAN / GTIN |
048011192215
Copy |
|
Manufacturer number |
7100009880
Copy |
|
Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |