3K DRALL set of screwdrivers No.4892 8pcs

Article no.: 96489210
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version mit Schraubendreher
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96489210
EAN / GTIN 4018754123407
Manufacturer number 96489210
L-Number L60010 44

Description

Description:

  • Set of 8 screwdrivers
  • 3K TWIST®
  • Contents:
  • Slotted 4820: 0.6 x 3.5 x 75 mm; 0.8 x 4.0 x 125 mm; 1.0 x 5.5 x 100 mm; 1.2 x 8.0 x 150 mm; 1.6 x 6.5 x 175 mm
  • PHILLIPS PH 4830: PH1; PH2; PH3

Feature:

  • Number of tools: 8
  • Content: 4820: 0,6 x 3,5 x 75 mm; 0,8 x 4,0 x 100 mm; 1,0 x 5,5 x 125 mm; 1,2 x 6,5 x 150 mm; 1,6 x 8,0 x 175 mm
    4830: PH1; PH2; PH3
  • Weight: 745 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart