Set of reversible screwdrivers No. 4798 11pcs

Article no.: 96479803
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 96479803
EAN / GTIN 4018754330201
Manufacturer number 96479803
L-Number L60010 7891

Description

Description:

  • Bag with hook-and-loop fastener made of extremely resistant textile material
  • With 2-component handle
Content 11-part:
  • Slotted 0.6 x 3.5; 0.8 x 4.0; 1.0 x 5.5; 1.2 x 6.5 mm
  • PHILLIPS PH PH1; PH2
  • CROSS RECESS PZ PZ1; PZ2
  • Allen key 3; 4; 5; 6 mm
  • Allen key 3; 4; 5; 6 mm (ball head)
  • TORX® T10; T15; T20; T25; T30;

Feature:

  • Number of tools: 11
  • Content: 0,6 x 3,5; 0,8 x 4,0; 1,0 x 5,5; 1,2 x 6,5 mm
    PH1; PH2
    PZ1; PZ2
    3; 4; 5; 6 mm
    3; 4; 5; 6 mm (Kugelkopf)
    T10; T15; T20; T25; T30; T40
  • Weight: 745 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart