Electronics screwdrivers set No. 4797 7pcs

Article no.: 96479715
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 96479715
EAN / GTIN 4018754283200
Manufacturer number 96479715
L-Number L60010 6125

Description

Description:

  • Bag with hook-and-loop fastener made of extremely resistant textile material
Content 7-part:
  • Slotted 4751: Size 75 (0.3 x 75 x 40 mm); size 6 (0.4 x 2.0 x 60 mm); size 7 (0.4 x 2.5 x 1.5 mm); size 8 (0.5 x 3.0 x 4 mm)
  • PHILLIPS PH 4752: PH00; PH0; PH1
  • Feature:

    • Number of tools: 7
    • Content: 4751: Gr. 4 (0,3 x 1,5 x 40 mm); Gr. 6 (0,4 x 2,0 x 60 mm); Gr. 7 (0,4 x 2,5 x 75 mm); Gr. 8 (0,5 x 3,0 x 75 mm)
      4752: PH00; PH0;
    • Weight: 234 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart