DRALL+ set of screwdrivers No.4696/6 6pcs

Article no.: 96469625
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 96469625
EAN / GTIN 4018754336258
Manufacturer number 96469625
L-Number L60010 7836

Description

Description:

  • Set of 6 TWIST+ screwdrivers with impact cap
  • With 2-component handles
Content 6-part:No. 4622SK: size 1 (0.8 x 125 x 90 mm); size 2 (1.0 x 1.2 x 6.5 mm); size 3 (5.5 x 100 x 4.0 mm); size 4 (1.2 x 8.0 x 150 mm)No. 4632SK: PH1; PH2

Feature:

  • Number of tools: 6
  • Content: 4622SK: Gr. 1 (0,8 x 4,0 x 90 mm); Gr. 2 (1,0 x 5,5 x 100 mm); Gr. 3 (1,2 x 6,5 x 125 mm); Gr. 4 (1,2 x 8,0 x 150 mm)
    4632SK: PH1; PH2
  • Weight: 870 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart