VDE screwdriver set DRALL+ No.4695 VDE 6pcs

Article no.: 96469515
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96469515
EAN / GTIN 4018754279296
Manufacturer number 96469515
L-Number L60010 6159

Description

Description:

  • Set of 6 screwdrivers
SWIRL+;
  • VDE isolates up to 1000 V.
  • DIN EN 60900
  • Protected to IEC 900 - AC/1000 V AC/1000 V.
Slotted 4660 VDE: Size 1 (0.4 x 125 x 75 mm); size 3 (0.6 x 1.0 x 100 mm); size 5 (3.5 x 5.5 x 2.5 mm); size 6 (1.2 x 6.5 x 150 mm)
  • CROSS RECESS PH 4665 VDE: PH1; PH2
  • Feature:

    • Number of tools: 6
    • Content: 4660 VDE: Gr. 1 (0,4 x 2,5 x 75 mm); Gr. 3 (0,6 x 3,5 x 100 mm); Gr. 5 (1,0 x 5,5 x 125 mm); Gr. 6 (1,2 x 6,5 x 150 mm)
      4665 VDE: PH1; PH2
    • Weight: 595 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart