VDE set of reversible screwdrivers No. 4798 VDE 14pcs

Article no.: 96469511
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 96469511
EAN / GTIN 4018754253951
Manufacturer number 96469511
L-Number L60010 5947

Description

Description:

  • 14 pieces
  • 2-component handle with soft jacket zone for use as a fine tool
  • Snap-on rotating cap for interchangeable blades
  • Automatic locking to prevent unwanted pulling out
  • VDE isolates up to 1000 V.
  • DIN EN 60900
  • Protected to IEC 900 - AC/1000 V AC/1000 V.
Contents:
  • 1x 2-component handle
  • 1x snap-on rotating cap
  • Slotted 2.5 x 0.4; 3.0 x 0.5; 3.5 x 0.6; 4.0 x 0.8; 5.5 x 1.0; 6.5 x 1.2 mm
  • PHILLIPS PH PH1; PH2
  • Cross slot PZ PZ2
  • TORX® T10; T15; T20
  • Feature:

    • Number of tools: 14
    • Weight: 814 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart