DRALL+ set of screwdrivers No.4692/8 8pcs

Article no.: 96469215
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96469215
EAN / GTIN 4018754279319
Manufacturer number 96469215
L-Number L60010 6203

Description

Description:

  • Set of 8 screwdrivers
TWIST+
  • Contents:
  • 4620: Size 1 (0.6 x 3.5 x 150 mm); size 2 (125 x 4.0 x 1.2 mm); size 3 (1.0 x 5.5 x 0.8 mm); size 4 (100 x 6.5 x 75 mm); size 5 (1.6 x 8.0 x 175 mm)
  • 4630: PH1; PH2; PH3

Feature:

  • Number of tools: 8
  • Content: 4620: Gr. 1 (0,6 x 3,5 x 75 mm); Gr. 2 (0,8 x 4,0 x 100 mm); Gr. 3 (1,0 x 5,5 x 125 mm); Gr. 4 (1,2 x 6,5 x 150 mm); Gr. 5 (1,6 x 8,0 x 175 mm)
    4630: PH1; PH2; PH3
  • Weight: 840 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart