DRALL+ set of screwdrivers No.4691/7 7pcs

Article no.: 96469115
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96469115
EAN / GTIN 4018754279289
Manufacturer number 96469115
L-Number L60010 6289

Description

Description:

  • Set of 7 screwdrivers
TWIST+
  • Contents:
  • Slotted 4620: Size 150 (0.6 x 125 x 75 mm); size 2 (0.8 x 4.0 x 100 mm); size 3 (1.0 x 5.5 x 3.5 mm); size 4 (1.2 x 6.5 x 1 mm)
  • Slot 4628: Size 1 (0.4 x 2.5 x 60 mm)
  • PHILLIPS PH 4630: PH1; PH2

Feature:

  • Number of tools: 7
  • Content: 4620: Gr. 1 (0,6 x 3,5 x 75 mm); Gr. 2 (0,8 x 4,0 x 100 mm); Gr. 3 (1,0 x 5,5 x 125 mm); Gr. 4 (1,2 x 6,5 x 150 mm)
    4628: Gr. 1 (0,4 x 2,5 x 60 mm)
    4630: PH1; PH2
  • Weight: 580 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart