Offset screwdriver set No. 4686 5pcs

Article no.: 96469114
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 96469114
EAN / GTIN 4018754330188
Manufacturer number 96469114
L-Number L60010 7462

Description

Description:

  • Twist+ screwdriver set – for the highest requirements
  • Slotted screwdrivers according to DIN ISO 2380-1 -2, DIN 5264, ISO 2380-1, -2
  • PHILLIPS SCREWDRIVER POZIDRIV/SUPADRIV® DIN ISO 8764-1, -2, ISO 8764-1, -2
  • Chrome alloy steel, matt chrome plated
  • Black lace
  • With head identification
  • In environmentally friendly cardboard packaging
Content 5-part:
  • 3 flat-blade screwdriver No. 4620: 0.6 x 3.5; 1.0 x 5.5; 1.2 x 6.5 mm
  • 2 Phillips screwdriver No. 4640: PZ1; PZ2

Feature:

  • Number of tools: 5
  • Content: 0,6 x 3,5; 1,0 x 5,5; 1,2 x 6,5 mm; PZ1; PZ2
  • Weight: 468 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart