Offset screwdriver set No. 4698 7pcs

Article no.: 96469112
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 96469112
EAN / GTIN 4018754323388
Manufacturer number 96469112
L-Number L60010 7514

Description

Description:

  • Chrome alloy steel, matt chrome plated
  • Black lace
  • DRALL+ 2K grips
Content 7-part:
  • 2 Phillips screwdriver DRALL+ No. 4630: PH1; PH2
  • 2 Phillips screwdriver DRALL+ No. 4640: PZ1; PZ2
  • 2 flat-blade screwdriver DRALL+ No. 4620: 5.5mm; 4mm
  • 1 Voltage tester No. 10554: 3.5mm

Feature:

  • Number of tools: 7
  • Weight: 540 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart