Workplace mat , 100 % nitrile rubber oil-resistant

Article no.: 964566
(234.42 £ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standing in comfort: Anti-fatiguing; Anti-slip; Insulation (temperature)
  • Shock protection: Floor
  • Material characteristics: oil-resistant

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standing in comfort Anti-fatiguing; Anti-slip; Insulation (temperature)
    Shock protection Floor
    Material characteristics oil-resistant
    Manufacturer's designation Cushion Ease Solid™ Nitrile
    Length 91 cm
    Width 91 cm
    Thickness 19 mm
    Material Nitrile rubber
    Surface Anti-slip surface
    Colour black
    with safety edges can be extended
    plug-in yes
    silicone-free yes
    Non-slip characteristics to DIN 51130, BGR 181 R9
    Weight 12.7 kg
    Type of product Workplace mat

    Identification numbers & Classifications

    Article number 964566
    EAN / GTIN 662641769168
    Manufacturer number 656S0033BL

    Description

    Version:

    100% nitrile rubber, oil-resistant.

    Description:

    • Industrial workplace mat with sealed non-slip surface.
    • 19 mm thick material offers high ergonomic benefits and anti-fatiguing effect.
    • Flexible interlocking system tiles 91×91 cm, permits optimum adaptation to local conditions.
    • Flexible edging allows creation of internal and external corners.
    • Non-slip characteristics R9 to DIN 51130 and BGR 181. Of virtually indestructible rubber.
    • Silicone-free, therefore suitable for paint shops. Resistant to most chemicals and to extreme temperatures.

    Note:

    Suitable edge strips under No. 964577 and 964578 each size 0 and 1.
    Please ensure good ventilation during heavy exposure to sparks.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart