Floor mat 100X135 cm

Article no.: 964450 100X135
(252.60 £ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
85 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Width × Length (cm) Unit price incl. VAT
  • Standing in comfort: Anti-fatiguing; Anti-slip; Insulation (temperature)
  • Shock protection: Floor
  • Material characteristics: oil-resistant; flame resistant
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standing in comfort Anti-fatiguing; Anti-slip; Insulation (temperature)
Shock protection Floor
Material characteristics oil-resistant; flame resistant
electrostatic characteristic EGB/ESD
Length 135 cm
Width 100 cm
Thickness 16 mm
Hardness according to Shore A 55
Material Nitrile rubber (NBR)
Colour dark grey speckled
Fire protection class Bfl-s1
Weight 20 kg
Type of product Workplace mat

Identification numbers & Classifications

Article number 964450 100X135
EAN / GTIN 4067263476771
Manufacturer number 964450 100X135

Description

Version:

Industrial workplace mat for medium to heavy-duty requirements. The ergonomic rubber mat is suitable for dry and wet walking and standing workplaces. The mat surface has an optimally coordinated pivot point and very good slip resistance and position stability. Bevelled edges on all sides to avoid the risk of stumbling. Very easy-to-clean surface with light-reflecting properties.
The oil-resistant floor mat has a fire protection class Bfl-s1.
Due to the elastic properties of the rubber compound and the special geometry on the rear, the mat has a particularly shock-absorbing and activating effect and protects against unhealthy levels of coldness. Durable mat suitable for multi-shift operation.
Electrically dissipative, surface resistance of less than 107 Ω. The mat is marked with an ESD safety label.

Standard:

DIN EN 61340-4-1

Supplied with:

Mat with ESD grounding connection (hole for grounding connection can be freely selected, connection must be self-assembled).

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart