Set of hexagon key wrenches 10760a/9 Range 1/16 - 3/8 9pcs

Article no.: 96435500
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 96435500
EAN / GTIN 4018754332403
Manufacturer number 96435500
L-Number L60010 7559

Description

Description:

Content 9-part:
  • For socket head screws
  • Chrome vanadium, nickel-plated
  • Content No.10760a/9: 1/16; 5/64; 3/32; 1/8; 5/32, 3/16; 1/4; 5/16; 3/8″
  • in a plastic holder

Feature:

  • Number of tools: 9
  • Range: 1/16 - 3/8
  • Content: 1/16; 5/64; 3/32; 1/8; 5/32, 3/16; 1/4; 5/16; 3/8″
  • Weight: 234 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart