Set: Ball ended hexagon key wrench 10767/9 Range 1,5 - 10 9pcs

Article no.: 96432600
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 96432600
Copy
EAN / GTIN 4018754332861
Copy
Manufacturer number 96432600
Copy
L-Number L60010 7455
Copy
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • For socket head screws
  • Swivel angle up to 25° to each side
  • With ball head on the long end of the shaft
  • For fast and safe working even in hard-to-reach places
  • Attached screws are reliably held in place
  • Chrome vanadium, nickel-plated
  • Content No. 10767/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
  • in a plastic holder

Feature:

  • Number of tools: 9
  • Range: 1,5 - 10
  • Content: 1,5; 2; 2,5; 3; 4; 5; 6; 8; 10 mm
  • Weight: 401 g

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart