Set of hexagon key wrenches 10760/9 Range 1,5 - 10 9pcs

Article no.: 96431500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 96431500
    EAN / GTIN 4018754332250
    Manufacturer number 96431500
    L-Number L60010 7421

    Description

    Description:

    Content 9-part:
    • For socket head screws
    • DIN ISO 2936
    • Chrome vanadium, nickel-plated
    • Content No. 10760/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
    • in a plastic holder

    Feature:

    • Number of tools: 9
    • Range: 1,5 - 10
    • Content: 1,5; 2; 2,5; 3; 4; 5; 6; 8; 10 mm
    • No.: 10760/9
    • Weight: 244 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart