Double-ended spanner set FLEXI 29/7 8x9-20x22 7pcs

Article no.: 96430101
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification & Classification

Article number 96430101
Copy
EAN / GTIN 4018754081264
Copy
Manufacturer number 96430101
Copy
L-Number L60010 31
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • With metric, unequal key widths
  • With swiveling hexagon
  • Stable, slim and lightweight construction
  • High bending strength due to double T-profile
  • Non-slip, skin-friendly surface thanks to STAHLWILLE round finish
  • Extremely resilient, exceptionally durable
  • Forged in a die, hardened and cooled in an oil bath
  • Chrome alloy steel, chrome-plated.
  • In cardboard packaging

Feature:

  • Number of tools: 7
  • Range: 8x9-20x22
  • Content: 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 19; 20 x 22 mm
  • Weight: 1503 g

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart