Ratchet ring spanner set OPEN RATCH 17A/5 1/4 - 9/16″ 5pcs

Article no.: 96411709
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 96411709
EAN / GTIN 4018754345311
Manufacturer number 96411709
L-Number L60010 8186

Description

Description:

  • Ratchet ring open-ended spanner set with inch, same wrench sizes
  • Ring side straight, jaw side angled by 15°
  • Increased connection between mouth and shaft
  • Stable, slim and lightweight intelligent construction
  • Right-left tightening by switching on the ring side
  • High bending strength due to double T-profile
  • Non-slip, pleasant feel thanks to the STAHLWILLE round finish
  • Forged in a die, hardened and cooled in an oil bath
  • Chrome alloy steel, chrome-plated.
  • Robust roll bag with hook-and-loop fastener made of polyester
  • Network inserts allow a view of the inserted tool
  • Secure protection of the tool with minimal space requirements

Feature:

  • Number of tools: 5
  • Range: 1/4 - 9/16″
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • Content: 1/4; 5/16; 3/8; 7/16; 9/16″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart