Double ring ratchet spanner set 25/4 9x10 - 17x19 4pcs

Article no.: 96411302
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 96411302
Copy
EAN / GTIN 4018754081134
Copy
Manufacturer number 96411302
Copy
L-Number L60010 178
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Roller bag with hook-and-loop fastener made of extremely resistant textile material

Feature:

  • Number of tools: 4
  • Range: 9x10 - 17x19
  • Content: 9 x 10; 12 x 13; 14 x 15; 17 x 19 mm
  • No.: 25/4
  • Weight: 556 g

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart