Double-ended ring spanner set StahlwilleSTABIL 20/7N 6x7 - 18x19 7pcs

Article no.: 96410408
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 96410408
EAN / GTIN 4018754122943
Manufacturer number 96410408
L-Number L60010 2474

Description

Description:

  • Wrench with metric, unequal wrench widths
  • Ring sides deeply cranked, support angle 75°
  • Stable, slim and lightweight intelligent construction
  • High bending strength due to double T-profile
  • Non-slip, skin-friendly surface
  • Extremely resilient, exceptionally durable
  • Forged in a die, hardened and cooled in an oil bath
  • High Performance Quality, Chrome-Alloy-Steel, chrome-plated

Feature:

  • Number of tools: 7
  • Range: 6x7 - 18x19
  • Content: 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 19 mm
  • No.: 20/7N
  • Weight: 930 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart