Double-ended ring spanner set StahlwilleSTABIL 20/10 6x7 - 30x32 10pcs

Article no.: 96410407
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 96410407
EAN / GTIN 4018754080991
Manufacturer number 96410407
L-Number L60010 1188

Description

Description:

  • Wrench with metric, unequal wrench widths
  • Ring sides deeply cranked, support angle 75°
  • Stable, slim and lightweight intelligent construction
  • High bending strength due to double T-profile
  • Non-slip, skin-friendly surface
  • Extremely resilient, exceptionally durable
  • Forged in a die, hardened and cooled in an oil bath
  • High Performance Quality, Chrome-Alloy-Steel, chrome-plated

Feature:

  • Number of tools: 10
  • Range: 6x7 - 30x32
  • Content: 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 19; 20 x 22; 24 x 27; 30 x 32 mm
  • No.: 20/10
  • Weight: 2331 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart