VDE insulating underlay mat in bag 1000 x 300mm

Article no.: 96404303
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Workplace mat

    Identification numbers & Classifications

    Article number 96404303
    EAN / GTIN 4018754278732
    Manufacturer number 96404303
    L-Number L60010 7088

    Description

    Feature:

    • Height mm (h): 150 mm
    • Length [mm): 1000 mm
    • Weight: 3824 g
    • Width mm (b): 300 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart