VDE single-ended open-jaw spanners 6pcs

Article no.: 96404301
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 96404301
    EAN / GTIN 4018754278718
    Manufacturer number 96404301
    L-Number L60010 6033

    Description

    Description:

    • 6 pieces
    • VDE isolates up to 1000 V.
    • DIN EN 60900
    • Protected to IEC 900 - AC/1000 V AC/1000 V.
    • Chrome alloy steel, chrome-plated.
    • Roller bag with hook-and-loop fastener made of extremely resistant textile material

    Feature:

    • Number of tools: 6
    • Range: 10 - 22
    • Content: 10; 13; 14; 17; 19; 22 mm mm
    • Weight: 950 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart