Combination spanner set OPEN BOX 13/11 8 - 22 11pcs

Article no.: 96400802
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 96400802
    EAN / GTIN 4018754080588
    Manufacturer number 96400802
    L-Number L60010 1601

    Description

    Description:

    • Wrenches with metric, same key sizes in a roll pocket
    • DIN 3113 Form A/ISO 7738 Form A.
    • Mouth side straight, ring side angled 15°
    • Stable, slim and lightweight intelligent construction
    • High bending strength due to double T-profile
    • Non-slip, skin-friendly surface thanks to STAHLWILLE round finish
    • extremely resilient, exceptionally durable
    • Forged in a die, hardened and cooled in an oil bath
    • Chrome alloy steel, chrome-plated.
    • Robust roll bag with hook-and-loop fastener made of polyester
    • Network inserts allow a view of the inserted tool
    • Secure protection of the tool with minimal space requirements
    • Embroidered STAHLWILLE logo
    8; 9; 10; 11; 12; 13; 14; 15; 17; 19; 22 mm

    Feature:

    • Number of tools: 11
    • Range: 8 - 22
    • Alloy: Chrome-Alloy-Steel, chrome-plated
    • Content: 8; 9; 10; 11; 12; 13; 14; 15; 17; 19; 22 mm
    • DIN: DIN 3113 Form A
    • Mouth position: 15 °
    • No.: 13/11
    • Weight: 915 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart