Double open-end spanner set ELECTRIC 12/10 4 - 11 10pcs

Article no.: 96400653
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 96400653
Copy
EAN / GTIN 4018754080564
Copy
Manufacturer number 96400653
Copy
L-Number L60010 931
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Wrench with metric, unequal key widths in a roll pocket
  • Straight design, jaw position 15° and 75°
  • Stable, slim and lightweight intelligent construction
  • High bending strength due to double T-profile
  • Non-slip, skin-friendly surface thanks to STAHLWILLE round finish
  • extremely resilient, exceptionally durable
  • Forged in a die, hardened and cooled in an oil bath
  • Chrome alloy steel, chrome-plated.
  • Robust roll bag with hook-and-loop fastener made of polyester
  • Network inserts allow a view of the inserted tool
  • Secure protection of the tool with minimal space requirements
  • Embroidered STAHLWILLE logo

Feature:

  • Number of tools: 10
  • Range: 4 - 11
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • Content: 4; 4,5; 5; 5,5; 6; 7; 8; 9; 10; 11 mm
  • No.: 12/10
  • Weight: 161 g

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart