Double open-ended spanner set MOTOR 10/8 6x7 - 20x22 8pcs

Article no.: 96400305
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 96400305
EAN / GTIN 4018754080458
Manufacturer number 96400305
L-Number L60010 677

Description

Description:

  • Wrench with metric, unequal key widths in a roll pocket
  • Straight version, jaw position 15°
  • Stable, slim and lightweight intelligent construction
  • High bending strength due to double T-profile
  • Non-slip, skin-friendly surface thanks to STAHLWILLE round finish
  • extremely resilient, exceptionally durable
  • Forged in a die, hardened and cooled in an oil bath
  • Chrome alloy steel, chrome-plated.
  • DIN 3110, ISO 10102
  • Robust roll bag with hook-and-loop fastener made of polyester
  • Network inserts allow a view of the inserted tool
  • Secure protection of the tool with minimal space requirements
  • Embroidered STAHLWILLE logo

Feature:

  • Number of tools: 8
  • Range: 6x7 - 20x22
  • Content: 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 19; 20 x 22 mm
  • No.: 10/8
  • Weight: 745 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart