{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 220 mm | |
Width | 550 mm | |
Depth | 350 mm | |
Application range | Aluminium case | |
Type of product | Foam cube |
Article number | 963423 1 | |
EAN / GTIN | 4003866407354 | |
Manufacturer number | 40735 |