PP storage box set LB500E

Article no.: 963363 LB500E
Set price 30 Piece (8.20 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type LB500E
    Height 81 mm
    Width 91 mm
    Depth 500 mm
    Colour green
    Contents per box 30
    Type of product Storage bin

    Identification numbers & Classifications

    Article number 963363 LB500E
    EAN / GTIN 4009292805894
    Manufacturer number VPE 19501561

    Description

    Suitable for:

    General purpose basic racks No. 990000990015 with depth 400 and 500 mm and plug-in racks No. 990201990216, storage shelf racks No. 990500990506, No. 990540990546, wide-span basic racks No. 990700990715 and No. 990740990755.

    Note:

    Sold only in complete box quantities.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart