Drawer transparent 150-02

Article no.: 963253 150-02
plus VAT at the current rate Prices plus delivery costs
on request
In stock
164 pieces in stock

Select article variation and quantity

Drawer type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 64 mm
    Width 91 mm
    Depth 154 mm
    Drawer type 150-02
    Type of product Drawer

    Identification numbers & Classifications

    Article number 963253 150-02
    EAN / GTIN 5733439104715
    Manufacturer number 104715

    Description

    Suitable for:

    Drawer unit No. 963251 size 24 and 40.

    Note:

    Drawer unit No. 963251 size 40 is fitted with drawers No. 963253 sizes 150-01, 150-02 and 150-03.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart