IMPACT driver set No.4060 16pcs

Article no.: 96323001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 96323001
EAN / GTIN 4018754261710
Manufacturer number 96323001
L-Number L60010 5673

Description

Description:

  • For M5-M10 screws
  • In a robust, stackable ABS plastic box
Content, 1 pieces each:
  • Impact screwdriver No. 4030
  • Connecting parts No. 4035; No. 4036
  • Slotted bit screwdriver inserts for #4040-4044 slotted screws
  • Phillips PH bit screwdriver inserts for Phillips #4050-4052 screws
  • Allen key bit screwdriver inserts for No. 4055-4058 socket head screws
  • Feature:

    • Number of tools: 16
    • Height mm (h): 60 mm
    • Length [mm): 230 mm
    • Weight: 1264 g
    • Width mm (b): 130 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart